DESCRIPTION

  • Dual sided 5x/1x magnifying mirror
  • Limited lifetime warranty

Creative Specialties International Arris® Magnifying Mirror

CSIYB0892

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Arris®
Color Finish
Polished Chrome
Depth
13 in
Diameter
6-13/20 in
Height
9 in
IAPMO Listed
No
Material
Zinc
Width
6-3/4 in

Starting at
$174.7
EACH
  • QUANTITY

DOCUMENTS