18 in. Towel Bar in Old World Bronze

You last purchased this on
 
Moen

Mason® 18 in. Towel Bar in Old World Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Mason® 18 in. Towel Bar in Old World Bronze

  • Fast #
  • Part #MYB8098OWB
  • Item #3334388
  • Manufacturer Part #YB8098OWB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Old World Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pro-fit™ installation system with a built-in level
  • Includes template and mounting hardware
  • Corrosion resistant
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Mason®
Color Finish Category:
Bronze Tones
Color Finish Name:
Old World Bronze
Depth:
3-1/4 in
Height:
1-99/100 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Aluminum, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/4 in