DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Stamped steel mounting bracket

Creative Specialties International Sienna® Oval Tilt Mirror

CSIDN4992BK

Color Finish

 

SPECIFICATIONS

Collection
Sienna®
Color Finish
Black
Color Finish Category
Blacks
Depth
1-1/2 in
Height
2-2/5 in
Length
27-1/2 in
Material
Zinc
Width
19 in

Starting at
$78.63
EACH
  • QUANTITY