DESCRIPTION

  • Built-in support handles
  • Limited lifetime warranty
  • Raises seat level by 5"
  • Supports up to 300 lbs

Creative Specialties International Home Care® Plastic Elongated Closed Front Toilet Seat

CSIDN8070

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Home Care®
Color Finish
White
Color Finish Category
Whites
Length
18 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Width
23-7/10 in

Starting at
$59.06
EACH
  • QUANTITY