DESCRIPTION

  • Limited lifetime warranty
  • Non-slip seat surface

Creative Specialties International Home Care® Premier Transponder Bench

CSIDN7105

Length:

16-1/2 in

SPECIFICATIONS

ADA Compliant
Yes
Collection
Home Care®
Color Finish
Glacier
Color Finish Category
Whites
Height
21 in
Length
16-1/2 in

Starting at
$130.64
EACH
  • QUANTITY