DESCRIPTION

  • One year limited warranty

Creative Specialties International Recessed Facial Tissue Box

CSIRR5520SS

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
6-1/4 in
Height
2-1/4 in
Installation Type
Wall Mount
Length
12 in
Material
Steel
Width
12 in

Starting at
$15.57
EACH
  • QUANTITY

DOCUMENTS