DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • One year limited warranty
  • Stamped steel mounting bracket

Creative Specialties International Contemporary Recessed Soap Holder

CSI2565

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Contemporary
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1 in
Height
6-1/4 in
Installation Type
Recessed Mount
Width
6-1/4 in

Starting at
$14.06
EACH
  • QUANTITY