DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • One year limited warranty
  • Stamped steel mounting bracket

Creative Specialties International Donner Recessed Toilet Tissue Holder

CSIDN5075

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Donner
Color Finish
Chrome
Color Finish Category
Chromes
Depth
1-7/8 in
Height
6-1/4 in
IAPMO Listed
No
Installation Type
Recessed Mount
Material
Plastic
Width
6-1/4 in

Starting at
$16.52
EACH
  • QUANTITY

DOCUMENTS