DESCRIPTION

  • Limited lifetime warranty

Creative Specialties International Madison Robe Hook

CSIBP6903

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Madison
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-7/8 in
Height
2-3/4 in
IAPMO Listed
No
Installation Type
Concealed Screw
Material
Zinc Alloy

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$8.19
EACH
  • QUANTITY