DESCRIPTION

Creative Specialties International Dartmoor™ Robe Hook

CSIYB2103

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Dartmoor™
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Installation Type
Wall Mount

Starting at
$12.51
EACH
  • QUANTITY