DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

Creative Specialties International Kingsley™ Robe Hook

CSIYB5403

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Kingsley™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/16 in
Height
3-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3.31 in
Material
Zinc
Width
2-16/25 in

Starting at
$21.12
EACH
  • QUANTITY