DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

Creative Specialties International Rothbury™ Robe Hook

CSIYB8203

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Rothbury™
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
3-1/2 in
Height
4-21/100 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-1/4 in
Material
Zinc
Width
3-15/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$36.39
EACH
  • QUANTITY

DOCUMENTS