100W 3-Light Bath Globe Light in Polished Chrome
Rothbury™ 100W 3-Light Bath Globe Light in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- Replacement globes available
- Glazed sockets ensure the socket rings install with ease
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Rothbury™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6 in
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 12-97/100 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up/Down Lighting
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 16-29/50 in