1 Robe Hook in Black

You last purchased this on
 
Moen

Sienna® 1 Robe Hook in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Sienna® 1 Robe Hook in Black

  • Fast #
  • Part #CSIDN4903BK
  • Item #1637985
  • Manufacturer Part #DN4903BK
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • Corrosion resistant
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Sienna®
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
3 in
Height:
2-5/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Iron
Mount Type:
Wall
Number of Hooks:
1
Projection:
3 in