Wall Mount Toilet Tissue Holder in Matte Black

You last purchased this on
 
Moen

Sienna® Wall Mount Toilet Tissue Holder in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Sienna® Wall Mount Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #CSIDN4908BK
  • Item #1637961
  • Manufacturer Part #DN4908BK
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Corrosion resistant
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Sienna®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-1/2 in
Height:
3-13/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
12-33/100 in
Material:
Wrought Iron
Mount Type:
Wall
Pivoting:
No
Projection:
3-1/2 in
Width:
4-9/16 in