DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • One year limited warranty
  • Stamped steel mounting bracket

Creative Specialties International Contemporary Soap Dish

CSIP5360

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Contemporary
Color Finish
Chrome
Color Finish Category
Chromes
Depth
3-3/8 in
Height
1-7/8 in
Installation Type
Wall Mount
Material
Zinc
Width
4-1/2 in

Starting at
$2.46
EACH
  • QUANTITY

DOCUMENTS