DESCRIPTION

  • Easy tool-free installation
  • Limited lifetime warranty
  • Non-slip seat surface

Creative Specialties International Stackable Shower Seat

CSIDN7038

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Capacity
300 lbs
Color Finish
Glacier
Color Finish Category
Whites

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS