DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Installs easily on most front, side and angle style toilets
  • Limited lifetime warranty
  • Stamped steel mounting bracket

Creative Specialties International Sienna® Tank Lever

CSIDN4901

Color Finish

 

SPECIFICATIONS

Collection
Sienna®
Color Finish
Matte Black
Color Finish Category
Blacks
Handle Type
Trip Lever
Height
1-19/32 in
Length
3 in
Material
Plastic, Zinc
Width
1-13/32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$15.75
EACH
  • QUANTITY