DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Installs easily on most front, side and angle style toilets
  • Limited lifetime warranty
  • Metal mounting post for extra security

Creative Specialties International Sage® Toilet Tank Lever

CSIDN6801

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Sage®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Trip Lever
Height
1-3/5 in
IAPMO Listed
No
Length
4 in
Material
Plastic, Zinc
Type
Toilet Tank Lever
WaterSense Labeled
No
Width
1-1/2 in

Starting at
$17.02
EACH
  • QUANTITY