DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Installs easily on most front, side and angle style toilets
  • Limited lifetime warranty
  • Metal mounting post for extra security

Creative Specialties International Rothbury™ Tank Lever

CSIYB8201

Color Finish

 

SPECIFICATIONS

Collection
Rothbury™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Handle Type
Lever
Height
1-9/10 in
Length
4 in
Material
Brass, Zinc
WaterSense Labeled
No
Width
1-1/2 in

Starting at
$49.3
EACH
  • QUANTITY

DOCUMENTS