• Cart

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Installs easily on most front, side and angle style toilets
  • Limited lifetime warranty
  • Metal mounting post for extra security

Creative Specialties International 90 Degree™ Tank Lever

CSIYB8801

Color Finish

 

SPECIFICATIONS

Collection
90 Degree™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Trip Lever
Height
1-11/32 in
WaterSense Labeled
No
Width
1-1/2 in

Starting at
$49.3
EACH
  • QUANTITY

DOCUMENTS