DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Spring loaded
  • Stamped steel mounting bracket

Creative Specialties International Yorkshire Toilet Paper Holder

CSI5308

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Yorkshire
Color Finish
Polished Chrome
Color Finish Category
Chromes

Starting at
$10.97
EACH
  • QUANTITY