DESCRIPTION

  • Built-in support handles
  • Limited lifetime warranty

Creative Specialties International Home Care® Toilet Safety Rail

CSIDN7015

Height:

9 in

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Capacity
250 lbs
Collection
Home Care®
Color Finish
Glacier
Color Finish Category
Whites
Diameter
1 in
Height
9 in
IAPMO Listed
No
Installation Type
Tub Mount
Length
11-3/4 in
Material
Aluminum
Width
23-1/4 in

Starting at
$35.04
EACH
  • QUANTITY