DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Stamped steel mounting bracket

Creative Specialties International Contemporary Toilet Tissue Holder

CSI2575

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Contemporary
Color Finish
Chrome
Color Finish Category
Chromes
Depth
1 in
Height
6-1/4 in
IAPMO Listed
No
Installation Type
Recessed Mount
Length
6-1/4 in
Material
Zinc Alloy
Width
6-17/32 in

Starting at
$12.84
EACH
  • QUANTITY