DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Spring loaded
  • Stamped steel mounting bracket

Creative Specialties International Madison Toilet Tissue Holder

CSIBP6908

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Madison
Color Finish
Old World Bronze
Color Finish Category
Bronze Tones
Depth
3-7/8 in
Height
2-3/4 in
IAPMO Listed
No
Installation Type
Concealed Screw
Length
8-1/2 in
Material
Zinc Alloy

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$18.16
EACH
  • QUANTITY

DOCUMENTS