• Cart

DESCRIPTION

  • Limited lifetime warranty
  • Viq™

Moen Viq™ Toilet Tissue Holder

CSIDN6408

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Viq™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-1/2 in
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY