DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Pivoting
  • Pro-fit™ installation system with a built-in level

Creative Specialties International Icon™ Toilet Tissue Holder

CSIYB5808

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Icon™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-9/16 in
Height
2-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
8.43 in
Material
Zinc
Width
2-1/2 in

Starting at
$49.92
EACH
  • QUANTITY