DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security
  • Pivoting

Creative Specialties International Rothbury™ Toilet Tissue Holder

CSIYB8208

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Rothbury™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/16 in
Height
2-5/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
9 in
Material
Zinc
Width
2-1/2 in

Starting at
$69.51
EACH
  • QUANTITY

DOCUMENTS