DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security
  • Pivoting

Creative Specialties International Fina™ Toilet Tissue Holder

CSIYB9208

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Fina™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/4 in
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
8.68 in
Material
Zinc

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS