DESCRIPTION

  • Corrosion resistant
  • Limited lifetime warranty
  • Roller only

Creative Specialties International Mason® Toilet Tissue Roller Only

CSIYB8099

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Mason®
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Installation Type
Wall Mount
Length
6 in
Material
Plastic
Width
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1.34
EACH
  • QUANTITY