DESCRIPTION

  • Adjustable seat height
  • Easy tool-free installation
  • Fits most tubs and showers
  • Limited lifetime warranty
  • Non-slip seat surface

Creative Specialties International Tool Free Shower Chair

CSIDN7064

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Capacity
300 lbs
Color Finish
Glacier
Color Finish Category
Whites
Material
Plastic

Starting at
$69.98
EACH
  • QUANTITY