DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • One year limited warranty
  • Stamped steel mounting bracket

Creative Specialties International Contemporary Toothbrush Holder

CSIP5340

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Contemporary
Color Finish
Chrome
Color Finish Category
Chromes
Depth
3-1/4 in
Height
1-7/8 in
Installation Type
Wall Mount
Length
4.20 in
Material
Zinc Alloy
Width
3-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$2.05
EACH
  • QUANTITY

DOCUMENTS