• Cart

DESCRIPTION

Moen Towel Bar Posts in Polished Chrome

CSI510CH

Color Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/20 in
Height
1-97/100 in
Installation Type
Wall Mount
Length
18 in
Material
Zinc

  • QUANTITY

0 item(s) added to Cart Checkout Now