DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Mounting posts only
  • One year limited warranty
  • Stamped steel mounting bracket

Creative Specialties International Donner® Towel Bar Posts in Polished Chrome

CSIP5100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Donner®
Color Finish
Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Installation Type
Wall Mount
Length
2 in

Starting at
$2.78
EACH
  • QUANTITY