DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Mounting posts only
  • One year limited warranty
  • Stamped steel mounting bracket

Creative Specialties International Donner® Towel Bar Posts in Stainless Steel

CSIP1700

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Donner®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
IAPMO Listed
No
Installation Type
Wall Mount
Length
2 in

Starting at
$10.2
EACH
  • QUANTITY