DESCRIPTION

  • Corrosion resistant
  • Limited lifetime warranty

Creative Specialties International Contemporary Towel Ring

CSI2860

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Contemporary
Color Finish
Chrome
Color Finish Category
Chromes
Depth
1-7/8 in
Height
7 in
Material
Metal
Width
6-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$5.83
EACH
  • QUANTITY