DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Stamped steel mounting bracket

Creative Specialties International Yorkshire Towel Ring

CSI5386

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Yorkshire
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Metal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$8.33
EACH
  • QUANTITY