DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Stamped steel mounting bracket

Creative Specialties International Aspen Towel Ring

CSI5886

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Aspen
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
6-3/16 in
Width
1-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$7.42
EACH
  • QUANTITY