DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Stamped steel mounting bracket

Creative Specialties International Vale™ Towel Ring

CSIDN4486

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Vale™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
7-9/32 in
Material
Zinc
Width
3-17/32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$18.07
EACH
  • QUANTITY

DOCUMENTS