DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Stamped steel mounting bracket

Creative Specialties International Sienna® Towel Ring

CSIDN4986

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Sienna®
Color Finish
Matte Black
Color Finish Category
Blacks
Depth
3-1/16 in
Height
9-13/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Wrought Iron

Starting at
$16.48
EACH
  • QUANTITY