DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

Creative Specialties International Danbury® Towel Ring

CSIDN6786

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Danbury®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
3-7/16 in
Diameter
6 in
Height
7-3/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Zinc Alloy Die Cast
Width
6-3/4 in

Starting at
$16.66
EACH
  • QUANTITY