DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Stamped steel mounting bracket

Creative Specialties International Madison Towel Ring

CSIDN6986

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Madison
Color Finish
Pewter
Color Finish Category
Pewter Tones
Height
7-1/2 in
Material
Zinc
Width
3-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$17.11
EACH
  • QUANTITY