DESCRIPTION

  • Limited lifetime warranty

Creative Specialties International Arris® Towel Ring

CSIYB0886

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Arris®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
2-3/4 in
Height
5-1/2 in
Length
5-14/25 in
Material
Zinc
Width
5-1/4 in

Starting at
$70.05
EACH
  • QUANTITY

DOCUMENTS