• Cart

DESCRIPTION

Moen Vestige® Towel Ring

CSIYB5686

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Vestige®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-13/32 in
Height
5-23/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Zinc Alloy Die Cast

Starting at
Call for Pricing
  • QUANTITY