DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

Creative Specialties International Rothbury™ Towel Ring

CSIYB8286

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Rothbury™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/16 in
Diameter
9 in
Height
2-5/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Zinc Alloy Die Cast

Starting at
$55.86
EACH
  • QUANTITY

DOCUMENTS