DESCRIPTION

Creative Specialties International Felicity™ Towel Ring

CSIYB9786

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Felicity™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/16 in
Height
7-11/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Zinc Alloy Die Cast

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY