DESCRIPTION

Creative Specialties International Wall Mount Pivot Toilet Tissue Holder

CSIYB5208

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Height
2-13/50 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-18/25 in
Material
Zinc
Width
8-19/20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$40.04
EACH
  • QUANTITY