DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

Creative Specialties International Sienna® Wall Mount Toilet Tissue Holder

CSIDN4908

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Sienna®
Color Finish
Matte Black
Color Finish Category
Blacks
Depth
3-1/2 in
Height
3-13/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
12.33 in
Material
Wrought Iron
Width
4-9/16 in

Starting at
$21.03
EACH
  • QUANTITY