• Cart

DESCRIPTION

Moen Whitley™ 18 in. Stainless Steel Towel Bar in Mediterranean Bronze

CSIDN1818BRB

Color Finish

Mediterranean Bronze

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Whitley™
Color Finish
Mediterranean Bronze
Color Finish Category
Bronze Tones
Depth
3-2/5 in
Height
2-1/5 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Stainless Steel

$26.39
EACH

(Pricing is for Mediterranean Bronze)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Ships in 1-3 Days