DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Stamped steel mounting bracket

Creative Specialties International Madison Wholesale Pack Towel Ring

CSIBP6986PW

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Madison
Color Finish
Pewter
Color Finish Category
Pewter Tones
Depth
3-1/2 in
Diameter
6-1/8 in
Height
7-1/2 in
Installation Type
Concealed Screw
Material
Zinc Alloy
Width
3-1/2 in

Starting at
$17.11
EACH
  • QUANTITY